4014MG20BF-2517
Description
4014MG20BF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4014MG20BF-2517
BDI # 922682
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
4014MT40AF-2517
Description
4014MT40AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT40AF-2517
BDI # 925373
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
4014MT55AF-2517
Description
4014MT55AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT55AF-2517
BDI # 925417
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed