4014MT85AF-SF
Description
4014MT85AF SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT85AF-SF
BDI # 925482
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
4014MT115AF-SF
Description
4014MT115AF SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT115AF-SF
BDI # 925360
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
4014MT40AF-SF
Description
4014MT40AF SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT40AF-SF
BDI # 925416
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
4014MT55AF-SF
Description
4014MT55AF SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT55AF-SF
BDI # 925450
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed