H100B27
Description
H100B27 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 27T B-STYLE W/HT
Part # H100B27
BDI # 914032
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Rough Bore
H100BTL27
Description
H100BTL27 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT
Part # 100BTL27
BDI # 24345918
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed
H100Q27
Description
H100Q27 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 27T B-STYLE W/HT
Part # 100Q27
BDI # 918564
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.445
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed
H100E27
Description
H100E27 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 27T QD-BUSH W/HT
Part # H100E27
BDI # 920198
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed
H100A27
Description
H100A27 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 27T A-PLATE W/HT
Part # 100A27
BDI # 913852
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Rough Bore