78B14F X 2-7/16 MILL
Description
78B14F X 2-7/16 MILL ; POR SPROCKETS
Part # 78B14F X 2-7/16 MILL
BDI # 917314
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.72
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
297.688
Mounting Method:
Finished Bore
78C14F X 2-15/16 SPLIT MILL
Description
78C14F X 2-15/16 SPLIT MILL ; POR SPROCKETS
Part # 78C14F X 2-15/16 SPLIT MILL
BDI # 917421
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.72
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
297.688
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.72
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
297.688
Mounting Method:
Rough Bore
78C14F X 1-15/16 SPLIT MILL
Description
78C14F X 1-15/16 SPLIT MILL ; POR SPROCKETS
Part # 78C14F X 1-15/16 SPLIT MILL
BDI # 917415
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.72
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
297.688
Mounting Method:
Finished Bore
78A14H
Description
78A14H ROLLER CHAIN SPROCKET ; 2.069" P 14T A PLATE 1-1/2" MPB W/HT
Part # 78A14H
BDI # 20886306
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.72
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
297.688
Mounting Method:
Rough Bore