Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75KW
Nominal Max Output RPM:
11.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
16
Nominal Center Distance - Inch:
0.63
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.614
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.54KW
Nominal Max Output RPM:
Not Available
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
70
Nominal Center Distance - Inch:
2.756
Other Features:
Single Reduction | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.827
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.4KW
Nominal Max Output RPM:
45
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.215HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.843
Overall Width - Inch:
2.756
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33KW
Nominal Max Output RPM:
Not Available
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
42
Nominal Center Distance - Inch:
1.654
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.827