12XL037 AL NR. XA37012
Description
SATI 12XL037 AL NR. XA37012
Part # 12XL037 AL NR. XA37012
BDI # 1405623
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.4
Mounting Method:
Rough Bore
12-5M-15 NR. 05M1512
Description
SATI 12-5M-15 NR. 05M1512
Part # 12-5M-15 NR. 05M1512
BDI # 1403822
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore
16T2.5/12-2 NR. 16T2012
Description
SATI 16T2.5/12-2 NR. 16T2012
Part # 16T2.5/12-2 NR. 16T2012
BDI # 1404094
Features
Pitch Diameter - Inch:
0.378
Flange Outside Diameter - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Face Width - Millimeter:
9
Face Width - Inch:
0.354
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
9.6
Mounting Method:
Rough Bore
36T5/12-2 NR. 36T5012
Description
SATI 36T5/12-2 NR. 36T5012
Part # 36T5/12-2 NR. 36T5012
BDI # 1404372
Features
Pitch Diameter - Inch:
0.758
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.719
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.25
Mounting Method:
Rough Bore
27T5/12-2 NR. 27T5012
Description
SATI 27T5/12-2 NR. 27T5012
Part # 27T5/12-2 NR. 27T5012
BDI # 1404236
Features
Pitch Diameter - Inch:
0.758
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.719
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.25
Mounting Method:
Rough Bore