KMT 8

COMPARE

KMT 8

Description
KMT 8

SKF

Part # KMT 8

BDI # 1421642

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
SNW22X0315

COMPARE

SNW22X0315

Description
SNW22X0315 BEARING ADAPTER SLEEVE ; 3-15/16IN SHAFT DIA 92MM L

FAG

Part # SNW22X0315

BDI # 1169412

Price Inventory : Available to order
Loading Price
QTY