D60SH14H
Description
D60SH14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT DOUBLE BORE FOR SH BUSH
Part # D60SH14H
BDI # 608013
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
QD Bushing
Global Part Number GPN:
30469
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568099
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.736
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
D60B14H
Description
D60B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D60B14H
BDI # 607936
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Duplex Type
Global Part Number GPN:
30661
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore