20QZ50L56
Description
20QZ50L56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 20QZ50L56
BDI # 268248
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347004
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
F724-50-B5-J
Description
F724-50-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 52010
BDI # 171523
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343639
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44
F726-50-B5-G
Description
F726-50-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 52047
BDI # 171560
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343679
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
SF721-50-B5-G
Description
SF721-50-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 14353
BDI # 163069
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345248
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
F715-50-B5-G
Description
F715-50-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51918
BDI # 171431
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343526
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065