66 1/2 C F ST
Description
66 1/2 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 66 1/2 C F ST
BDI # 476560
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
1700
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
9.75
88 1/2 C F ST
Description
88 1/2 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 88 1/2 C F ST
BDI # 476622
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
1380
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.719
Overall Width - Inch:
12.813
88 1/2 C F SP
Description
88 1/2 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 88 1/2 C F SP
BDI # 476668
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
70HP
Nominal Max Output RPM:
2300
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.719
Overall Width - Inch:
12.813
66 1/2 D E ST
Description
66 1/2 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 66 1/2 D E ST
BDI # 476559
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
1700
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
9.75
66 1/2 D E SP
Description
66 1/2 D E SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 66 1/2 D E SP
BDI # 476607
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
2300
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
9.75