2/SPB400 3020 NR. BT04002
Description
SATI 2/SPB400 3020 NR. BT04002
Part # 2/SPB400 3020 NR. BT04002
BDI # 840015
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.024
Outside Diameter - Millimeter:
407
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
2
3/SPA400 3020 NR. AT04003
Description
SATI 3/SPA400 3020 NR. AT04003
Part # 3/SPA400 3020 NR. AT04003
BDI # 1404632
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.965
Outside Diameter - Millimeter:
405.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
3
168-8M-20 NR. 08M2016
Description
SATI 168-8M-20 NR. 08M2016
Part # 168-8M-20 NR. 08M2016
BDI # 1403900
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
8/SPB450 4040 NR. BT04508
Description
SATI 8/SPB450 4040 NR. BT04508
Part # 8/SPB450 4040 NR. BT04508
BDI # 1404727
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.992
Outside Diameter - Millimeter:
457
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
8
2/SPA400 2517 NR. AT04002
Description
SATI 2/SPA400 2517 NR. AT04002
Part # 2/SPA400 2517 NR. AT04002
BDI # 839934
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.965
Outside Diameter - Millimeter:
405.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2517
Number of Grooves:
2