100E54
Description
100E54 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 54T BORE FOR E BUSHING
Part # 100E54
BDI # 614357
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31170
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
22.5
Outside Diameter - Millimeter:
571.5
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
56700In-Lbs
Width - Inch:
0
50BTL112-2517
Description
50BTL112-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 100561
BDI # 251722
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568402
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
21.653
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.23
Other Features:
Duplex Type
Global Part Number GPN:
570400
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Duplex Type
Global Part Number GPN:
570275
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore