14MX200S20-3525
        
            Description
            
            14MX200S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756686
    
Part # 14MX200S20-3525
BDI # 24301848
Features
        
                            Pitch Diameter - Inch:
                            
                                35.089
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                34.979
                        
        
                            Face Width - Millimeter:
                            
                                34.544
                        
        
                            Face Width - Inch:
                            
                                1.36
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                891.261
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20
                        
        
14MX200S68-4535
        
            Description
            
            14MX200S68-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756688
    
Part # 14MX200S68-4535
BDI # 24301852
Features
        
                            Pitch Diameter - Inch:
                            
                                35.089
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                34.979
                        
        
                            Face Width - Millimeter:
                            
                                84.582
                        
        
                            Face Width - Inch:
                            
                                3.33
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                891.261
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                68
                        
        
F14MX200S37-E
        
            Description
            
            F14MX200S37-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755377
    
Part # F14MX200S37-E
BDI # 24302730
Features
        
                            Pitch Diameter - Inch:
                            
                                35.086
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                34.98
                        
        
                            Face Width - Millimeter:
                            
                                51.562
                        
        
                            Face Width - Inch:
                            
                                2.03
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                891.184
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37
                        
        
14MX200S37-4030
        
            Description
            
            14MX200S37-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756687
    
Part # 14MX200S37-4030
BDI # 24301850
Features
        
                            Pitch Diameter - Inch:
                            
                                35.089
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                34.979
                        
        
                            Face Width - Millimeter:
                            
                                52.324
                        
        
                            Face Width - Inch:
                            
                                2.06
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                891.261
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37
                        
        
14MX200S90-6050
        
            Description
            
            14MX200S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756689
    
Part # 14MX200S90-6050
BDI # 24301854
Features
        
                            Pitch Diameter - Inch:
                            
                                35.089
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                34.979
                        
        
                            Face Width - Millimeter:
                            
                                106.68
                        
        
                            Face Width - Inch:
                            
                                4.2
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                891.261
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                90
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter