2MR-40S-06
Description
2MR-40S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 40GROVES 6MM W
Part # 78426018
BDI # 1102732
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.734
Inch - Metric:
Metric
Outside Diameter - Inch:
0.983
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
2MR-40S-09
Description
2MR-40S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 40GROVES 9MM W
Part # 78426043
BDI # 1102733
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.734
Inch - Metric:
Metric
Outside Diameter - Inch:
0.983
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore