21T5/40-2 NR. 21T5040
Description
SATI 21T5/40-2 NR. 21T5040
Part # 21T5/40-2 NR. 21T5040
BDI # 1404180
Features
Pitch Diameter - Inch:
2.514
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.474
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.85
Mounting Method:
Rough Bore
36T5/40-2 NR. 36T5040
Description
SATI 36T5/40-2 NR. 36T5040
Part # 36T5/40-2 NR. 36T5040
BDI # 1404388
Features
Pitch Diameter - Inch:
2.514
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.474
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.85
Mounting Method:
Rough Bore
27T5/40-2 NR. 27T5040
Description
SATI 27T5/40-2 NR. 27T5040
Part # 27T5/40-2 NR. 27T5040
BDI # 1404252
Features
Pitch Diameter - Inch:
2.514
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.474
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.85
Mounting Method:
Rough Bore