ER-24
Description
ER-24 INSERT BALL BEARING ; 1-1/2" X 3.15" X 1.093" W/SNAP RING
Part # ER-24
BDI # 198614
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17.983
Other Features:
Single Row | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
33.985
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SYH-110X
Description
SYH-110X PILLOW BLOCK BALL BEARING UNIT ; W/ECCENTRIC COLLAR
Part # SYH-110X
BDI # 210202
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
52.4
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.44
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
FY-114X
Description
FY-114X FLANGE UNIT ; NON RETURNABLE W/ECCENTRIC LOCK COLLAR
Part # FY-114X
BDI # 199013
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
Number of Mounting Holes:
4