Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
16.75
Shaft Diameter - Millimeter:
425.45
Inch - Metric:
Inch
25006-7239
Description
25006-7239 OIL SEAL ; NON RETURNABLE 391MM ID 429MM OD 19MM W
Part # 25006-7239
BDI # 22829973
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.875
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.375
Shaft Diameter - Millimeter:
390.525
Inch - Metric:
Inch
21840-4186
Description
21840-4186 OIL SEAL ; NON RETURNABLE 419MM ID 470MM OD 21MM W
Part # 21840-4186
BDI # 22823185
Features
Housing Bore - Millimeter:
469.9
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Inch
21840-4170
Description
21840-4170 OIL SEAL ; NON RETURNABLE 400MM ID 438MM OD 17MM W
Part # 21840-4170
BDI # 22838939
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch
25006-8123
Description
25006-8123 OIL SEAL ; NON RETURNABLE 381MM ID 425MM OD 21MM W
Part # 25006-8123
BDI # 22840224
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch