54960 / 5.5X6.75X0.5 CRWA1 R
Description
CRSEAL 54960 / 5.5X6.75X0.5 CRWA1 R ; DBL LIP SEAL
Part # 54960
BDI # 1414197
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604610
140X160X12 HMSA10 RG
Description
CRSEAL 140X160X12 HMSA10 RG DBL LIP SEAL
Part # 140X160X12 HMSA10 RG
BDI # 1258109
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606384
54974 / 5.5X6.75X0.5 CRWH1 V
Description
CRSEAL 54974 / 5.5X6.75X0.5 CRWH1 V ; SGL LIP SEAL
Part # 54974
BDI # 1254000
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186549
140X170X15 HMSA10 RG
Description
CRSEAL 140X170X15 HMSA10 RG DBL LIP SEAL ; 5.512MM SHAFT DIA 170MM HOUSING BORE
Part # 140X170X15 HMSA10 RG
BDI # 1415065
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606393
56160 / 5.625X7.125X0.5 CRWHA1 R
Description
CRSEAL 56160 / 5.625X7.125X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 56160
BDI # 1254123
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603387