160X190X15 CRW1 V
Description
CRSEAL 160X190X15 CRW1 V SGL LIP SEAL ; 6.299MM SHAFT DIA 190MM HOUSING BORE
Part # 160X190X15 CRW1 V
BDI # 1244618
Features
Housing Bore - Millimeter:
190
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187069
160X190X15 HMS5 RG
Description
CRSEAL 160X190X15 HMS5 RG LIP SEAL ; 6.299MM SHAFT DIA 190MM HOUSING BORE
Part # 160X190X15 HMS5 RG
BDI # 1257086
Features
Housing Bore - Millimeter:
190
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
187068
62530 / 6.25X7.75X0.35 X R
Description
CRSEAL 62530 / 6.25X7.75X0.35 X R SEAL
Part # 62530
BDI # 1259300
Features
Housing Bore - Millimeter:
196.85
Nominal Width - Millimeter:
8.89
Housing Bore - Inch:
7.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
604429
62572 / 6.25X7.875X0.625 CRWH1 R
Description
CRSEAL 62572 / 6.25X7.875X0.625 CRWH1 R ; SGL LIP SEAL
Part # 62572
BDI # 1259301
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187062
63796 / 6.375X8.120X1.265 HDDF1 R
Description
CRSEAL 63796 / 6.375X8.120X1.265 HDDF1 R ; DBL LIP SEAL
Part # 63796
BDI # 1262034
Features
Housing Bore - Millimeter:
206.248
Nominal Width - Millimeter:
32.131
Housing Bore - Inch:
8.12
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.265
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch