1280X1340X25 HSS5 H
Description
CRSEAL 1280X1340X25 HSS5 H SGL LIP SEAL
Part # 1280X1340X25 HSS5 H
BDI # 22780211
Features
Housing Bore - Millimeter:
1340
Nominal Width - Millimeter:
25
Housing Bore - Inch:
52.756
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
50.394
Shaft Diameter - Millimeter:
1280
Inch - Metric:
Metric
1232-1400-44 HDS7 H
Description
CRSEAL 1232-1400-44 HDS7 H SGL LIP SEAL
Part # 1232-1400-44 HDS7 H
BDI # 22782281
Features
Housing Bore - Millimeter:
1400
Nominal Width - Millimeter:
44
Housing Bore - Inch:
55.118
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.732
Shaft Diameter - Inch:
48.504
Shaft Diameter - Millimeter:
1232
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
1200-1332-48 HDS7 H
Description
CRSEAL 1200-1332-48 HDS7 H SGL LIP SEAL
Part # 1200-1332-48 HDS7 H
BDI # 22782309
Features
Housing Bore - Millimeter:
1332
Nominal Width - Millimeter:
48
Housing Bore - Inch:
52.441
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
47.244
Shaft Diameter - Millimeter:
1200
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
24715-0604
Description
24715-0604 OIL SEAL ; NON RETURNABLE 1226MM ID 1276MM OD
Part # 24715-0604
BDI # 22837102
Features
Housing Bore - Millimeter:
1276.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
50.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch
24715-5447
Description
24715-5447 OIL SEAL ; NON RETURNABLE 1207MM ID 1257MM OD
Part # 24715-5447
BDI # 22843007
Features
Housing Bore - Millimeter:
1257.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
47.5
Shaft Diameter - Millimeter:
1206.5
Inch - Metric:
Inch