556975 / 93.75X95.75X1 HS8 R
Description
CRSEAL 556975 / 93.75X95.75X1 HS8 R ; SGL LIP SEAL
Part # 556975
BDI # 1254077
Features
Housing Bore - Millimeter:
2432.05
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
95.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
93.75
Shaft Diameter - Millimeter:
2381.25
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
25003-7291
Description
25003-7291 OIL SEAL ; LARGE BORE 2388MM IDX2438MM OD X 21MM W
Part # 25003-7291
BDI # 22836307
Features
Housing Bore - Millimeter:
2438.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
96
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
94
Shaft Diameter - Millimeter:
2387.6
Inch - Metric:
Inch
25003-9269
Description
25003-9269 OIL SEAL ; LARGE BORE 2362MM IDX2413MM OD X 21MM W
Part # 25003-9269
BDI # 22835371
Features
Housing Bore - Millimeter:
2413
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
95
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
93
Shaft Diameter - Millimeter:
2362.2
Inch - Metric:
Inch
21700-2450
Description
145A1 NITRILE 21700 2450 ; 95.010IN -97.000IN ID
Part # 21700-2450
BDI # 369489
Features
Housing Bore - Millimeter:
2463.8
Housing Bore - Inch:
97
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
95.01
Shaft Diameter - Millimeter:
2413.254
Inch - Metric:
Inch