490X530X20 HDS1 V
Description
CRSEAL 490X530X20 HDS1 V SGL LIP SEAL
Part # 490X530X20 HDS1 V
BDI # 1253163
Features
Housing Bore - Millimeter:
530
Nominal Width - Millimeter:
20
Housing Bore - Inch:
20.866
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
19.291
Shaft Diameter - Millimeter:
490
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
608310
20697 5066 304
Description
20697 5066 304 ROTARY LIP SEAL ; NON RETURNABLE FKM304 HP
Part # 20697 5066 304
BDI # 19060902
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.219
Shaft Diameter - Millimeter:
488.163
Inch - Metric:
Inch
Other Features:
High Pressure
21852-4617
Description
21852-4617 OIL SEAL ; 489MM ID X 527MM OD X 19MM W LARGE BORE
Part # 21852-4617
BDI # 22838287
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19.25
Shaft Diameter - Millimeter:
488.95
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
530.098
Housing Bore - Inch:
20.87
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
18.9
Shaft Diameter - Millimeter:
480.06
Inch - Metric:
Inch
25006-8299
Description
25006-8299 OIL SEAL ; NON RETURNABLE 480MM ID 530MM OD 20MM W
Part # 25006-8299
BDI # 22817507
Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.866
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
18.898
Shaft Diameter - Millimeter:
480.009
Inch - Metric:
Inch