24060-1676
Description
61X1676 GYLON 316SS OIL SEAL ; 5.375"IDX6.125"OD
Part # 24060-1676
BDI # 371352
Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616618
24060-2461
Description
61X2461 GYLON 316SS OIL SEAL ; 5.512"IDX7.087"OD
Part # 24060-2461
BDI # 371450
Features
Housing Bore - Millimeter:
180.01
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140.005
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616679
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
24060-3122
Description
24060-3122 HI-PERFORMANCE SEAL ; 137MM ID X 162MM OD X 13MM W
Part # 24060-3122
BDI # 22841707
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
24060-3182
Description
61X3182 GYLON 316SS OIL SEAL ; 5.5"IDX6.75"OD
Part # 24060-3182
BDI # 20440419
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch