125X150X12 CRW1 V
Description
CRSEAL 125X150X12 CRW1 V SGL LIP SEAL
Part # 125X150X12 CRW1 V
BDI # 1244483
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186343
120X150X12 HMS5 V
Description
CRSEAL 120X150X12 HMS5 V SGL LIP SEAL ; 4.724MM SHAFT DIA 150MM HOUSING BORE
Part # 120X150X12 HMS5 V
BDI # 1414949
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606297
47379 / 4.75X5.751X0.5 CRW1 V
Description
CRSEAL 47379 / 4.75X5.751X0.5 CRW1 V ; SGL LIP SEAL
Part # 47379
BDI # 1252970
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186281
120X150X13A VITON
Description
120X150X13A FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 12015013AV
BDI # 444872
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631849
125X145X13A VITON
Description
125X145X13A FPM SHAFT SEAL ; 4.921MM SHAFT DIA 145MM HOUSING BORE
Part # 12514513AV
BDI # 445083
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631867