Page 1 of 2

Next

Compare
CESWDM3558T

COMPARE

CESWDM3558T

Description
CESWDM3558T WASH DOWN AC MOTOR ; 2HP 145TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CESWDM3558T

BDI # 125909

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDVSWDM3558T

COMPARE

IDVSWDM3558T

Description
IDVSWDM3558T WASH DOWN MOTOR ; 2HP 1750RPM 3PH 60HZ 145TC 3528M TEFC F1

BALDOR-RELIANCE

Part # IDVSWDM3558T

BDI # 128955

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.18
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
IDVSWDM3558

COMPARE

IDVSWDM3558

Description
IDVSWDM3558 WASH DOWN AC MOTOR ; 2HP 1750RPM 3PH 60HZ 56C 3528M TEFC F1 N

BALDOR-RELIANCE

Part # IDVSWDM3558

BDI # 128954

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.12
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VESWDM3558T

COMPARE

VESWDM3558T

Description
VESWDM3558T WASH DOWN AC MOTOR ; 2HP 145TC FRM 1800RPM 208-230/460VAC

BALDOR-RELIANCE

Part # VESWDM3558T

BDI # 130926

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
IDCSWDM3558

COMPARE

IDCSWDM3558

Description
IDCSWDM3558 WASH DOWN AC MOTOR ; 2HP 56C FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # IDCSWDM3558

BDI # 128813

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY