Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
62.687
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577579
Pitch Diameter - Millimeter:
53.467
Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576963
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
62.687
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577422
Pitch Diameter - Millimeter:
53.467
P218M20-MPB
Description
P218M20-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755384
Part # P218M20-MPB
BDI # 24302962
Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
62.687
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
P218M30-MPB
Description
P218M30-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755385
Part # P218M30-MPB
BDI # 24302964
Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
62.687
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore