HMTA020-20H40BHVN3 380V 50HZ 3C
Description
TSUBAKI HMTA020-20H40BHVN3 380V 50HZ 3C
Part # HMTA020-20H40BHVN3 380V 50HZ 3C
BDI # 23950732
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.2KW
Nominal Max Output RPM:
45
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
2
Nominal Center Distance - Inch:
0.079
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.969
SSHF73240KB7HSP20KUTFSS
Description
SSHF73240KB7HSP20KUTFSS WRM SPD RED ; NON RETURNABLE STAINLESS
Part # SSHF73240KB7HSP20KUTFSS
BDI # 185254
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Stainless Steel AC Motor | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.81
SSHF726-40K-B5-HS1-P20-HUT58SS-3
Description
SSHF726-40K-B5-HS1-P20-HUT58SS-3 SPD RED ; NON RETURNABLE STAINLESS
Part # SSHF726-40K-B5-HS1-P20-HUT58SS-3
BDI # 185185
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Stainless Steel AC Motor | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.18