F842B-5.7K-B7-M1
Description
F842B-5.7K-B7-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00770
BDI # 180562
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
6.62
842BF-5.7K-M8
Description
842BF-5.7K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00262
BDI # 180158
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.48
Overall Width - Inch:
7.87
832BF-6.4K-M8
Description
832BF-6.4K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00163
BDI # 180059
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6.3
DTR142H-006-0-RM142-107 (38MM BORE)
Description
DTR142H-006-0-RM142-107 GEARHEAD ; NON RETURNABLE 38MM PLANETARY
Part # 32-716588-G292
BDI # 849497
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.5
Overall Width - Inch:
7.48
DTR142H-006-0-RM142-89 (38MM BORE)
Description
DTR142H-006-0-RM142-89 GEARHEAD ; NON RETURNABLE 38MM PLANETARY
Part # 32-716588-D195
BDI # 849496
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.5
Overall Width - Inch:
5.591