Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.55KW
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
75
Nominal Center Distance - Inch:
2.953
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.815
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
9.2KW
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
75
Nominal Center Distance - Inch:
2.953
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.815
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.37KW
Nominal Max Output RPM:
24
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
50
Nominal Center Distance - Inch:
1.969
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.512
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25KW
Nominal Max Output RPM:
18
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
50
Nominal Center Distance - Inch:
1.969
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.512
MSF063 i50 80B14 0.55kW MOTOREDUKTOR
Description
GYROS MSF063 i50 80B14 0.55kW MOTOREDUKTOR
Part # MSF063 i50 80B14 0.55kW MOTOREDUKTOR
BDI # 15076259
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.55KW
Nominal Max Output RPM:
28
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.575