UT010-028-0-RM100-80A
Description
UT010-028-0-RM100-80A PLANETARY GEARHEAD ; NON-RETURNABLE
Part # UT010-028-0-RM100-80A
BDI # 850545
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.463
Overall Width - Inch:
4.72
VT018-028-0-RM180-114
Description
VT018-028-0-RM180-114 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # VT018-028-0-RM180-114
BDI # 847306
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.616
Overall Width - Inch:
7.48
VT006-028-0-RM060-343
Description
VT006-028-0-RM060-343 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # VT006-028-0-RM060-343
BDI # 847435
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.26
Overall Width - Inch:
2.402
HERA45ES 28.01 QLBUSH REQD 1.438
Description
HERA45ES 28.01 QLBUSH REQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # HERA45ES 28.01 QLBUSH REQD 1.438
BDI # 23687379
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
62.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.51
VT014-028-0-RM142-92
Description
VT014-028-0-RM142-92 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # VT014-028-0-RM142-92
BDI # 847262
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.297
Overall Width - Inch:
5.591