SF862BR-71K-B7-M1
Description
SF862BR-71K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE 0.875" I/P HELICAL
Part # SF862BR-71K-B7-M1
BDI # 181353
Features
Mounting Frame:
140TC/180C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
24.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.29
F862B-71K-B5-M1
Description
F862B-71K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F862B-71K-B5-M1
BDI # 180709
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
24.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Global Part Number GPN:
338326
Mounting Method:
Base Mounted
Overall Length - Inch:
12.26