100BS26 X 2
Description
100BS26 X 2 ROLLER CHAIN SPROCKET ; 1-1/4IN P 26T 2IN BORE
Part # 2101053330
BDI # 22347488
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
100BS26 X 1-1/4
Description
100BS26 X 1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4IN P 26T 1-1/4IN BORE
Part # 2101053328
BDI # 22347486
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
H100B26F X 2-3/16
Description
H100B26 X 2-3/16 RLR CHAIN SPROCKET ; 100 CHAIN 26 TEETH TYPE B 2-3/16IN BORE
Part # 100B26F X 2C
BDI # 21971550
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
100B26H X 2-15/16
Description
100B26H X 2-15/16 SPROCKET ; 1-1/4" PITCH 2-15/16" BORE 26-TEETH
Part # 100B26H X 2-15/16
BDI # 21542272
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore