Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
10166
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
H80P19
Description
H80P19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE BUSHED HARD
Part # 1178334
BDI # 312375
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
10313
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
H80Q19
Description
H80Q19 ROLLER CHAIN SPROCKET ; 1" P 19T HT BORE SPLIT TAPER BUSHING
Part # 1178342
BDI # 312381
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
10314
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed