80C12
Description
80C12 ROLLER CHAIN SPROCKET ; 1" P 12T 1" MIN PLAIN BORE C HUB
Part # 80C12
BDI # 625257
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
30302
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
82CS12 2 7/16
Description
82CS12 2 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 82CS12 2 7/16
BDI # 625495
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.881
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
301.777
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.654
Chain Size:
62
Chain Pitch - Millimeter:
42.012
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.39
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
162.306
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
4.063
Chain Size:
1240
Chain Pitch - Millimeter:
103.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.699
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
398.755
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Global Part Number GPN:
30284
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore