Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Rough Bore
PHS 140-1A36
Description
PHS 140-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1A36
BDI # 1290246
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Rough Bore
PHS 140-1A26
Description
PHS 140-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1A26
BDI # 1290239
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Rough Bore
PHS 140-1A27
Description
PHS 140-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1A27
BDI # 1290240
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.075
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.905
Mounting Method:
Rough Bore
PHS 140-1TB60
Description
PHS 140-1TB60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1TB60
BDI # 1290294
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed