H140R32
Description
H140R32 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140R32
BDI # 24346068
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Bushed
120F32H
Description
120F32H ROLLER CHAIN SPROCKET ; 1-1/2" P 32T F BUSHED W/HARDENED TEETH
Part # 120F32
BDI # 919824
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
QD Bushing
Global Part Number GPN:
37811
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
D200C32H X 2 RSB
Description
D200C32H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C32
BDI # 22381691
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Bushed
H120C32F X 2-1/2
Description
H120C32F X 2-1/2 CHAIN SPROCKET ; 120C32 X 2-1/2, 120 CHAIN, 32 TOOTH
Part # 120C32F X 2H
BDI # 25188582
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Finished Bore