Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.768
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
100A8
Description
100A8 ROLLER CHAIN SPROCKET ; RSB 100 CHAIN 8T A-NO HUB 1 ROW
Part # 100A8
BDI # 614122
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.768
Global Part Number GPN:
31409
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
100BS8 1 3/16
Description
100BS8 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS8 1 3/16
BDI # 614224
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.768
Other Features:
With 2 Set Screw
Global Part Number GPN:
33604
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore
100BS8 1
Description
100BS8 1 ROLLER CHAIN SPROCKET ; 1" BORE 100 CHAIN 8 TEETH 1 ROW
Part # 100BS8 1
BDI # 614222
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.768
Other Features:
With 2 Set Screw
Global Part Number GPN:
32988
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.768
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore