Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Global Part Number GPN:
31453
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Rough Bore
140BTL12H
Description
140BTL12H ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 12T TAPERLOCK W/HT
Part # 140BTL12
BDI # 919118
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.581
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31967
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
140BTB12
Description
140BTB12 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140BTB12
BDI # 615557
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31966
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
140SF12H
Description
140SF12H ROLLER CHAIN SPROCKET ; 1-3/4" P 12T SF BUSHED W/HARDENED TEETH
Part # H140SF12
BDI # 919862
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.581
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed