Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
26.744
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.326
Global Part Number GPN:
31891
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Rough Bore
80A80
Description
80A80 ROLLER CHAIN SPROCKET ; 1" P 80T 1-1/4" MIN PLAIN BORE A PLATE
Part # 80A80
BDI # 624459
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Global Part Number GPN:
31890
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
28.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.236
Global Part Number GPN:
31893
Pitch Diameter - Millimeter:
727.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
26.744
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.326
Global Part Number GPN:
30311
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Rough Bore
H80E96
Description
H80E96 ROLLER CHAIN SPROCKET ; 1" P 96T E BUSHED W/HARDENED TEETH
Part # 80E96
BDI # 24341485
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed