Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Global Part Number GPN:
31836
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Global Part Number GPN:
30301
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Rough Bore
80S112
Description
80S112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1181239
BDI # 311998
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Other Features:
Split Taper Bushing
Global Part Number GPN:
10395
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed
H80F112
Description
H80F112 ROLLER CHAIN SPROCKET ; 1" P 112T F BUSHED W/HARDENED TEETH
Part # 80F112
BDI # 24341487
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed