06B-2/Z=32 NR. PD05032
Description
SATI 06B-2/Z=32 NR. PD05032
Part # 06B-2/Z=32 NR. PD05032
BDI # 1405103
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
06B-1/Z=32 NR. PS05032
Description
SATI 06B-1/Z=32 NR. PS05032
Part # 06B-1/Z=32 NR. PS05032
BDI # 1405350
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
35BS32H 1-3/16
Description
35BS32H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 32 TEETH 1-3/16 BORE
Part # 35BS32H 1-3/16
BDI # 20640917
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
35B32-3/4
Description
35B32-3/4 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # 35B32-3/4
BDI # 176783
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore