PHS 04B-1A35
Description
PHS 04B-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1A35
BDI # 1284392
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.728
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
PHS 04B-1B35
Description
PHS 04B-1B35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1B35
BDI # 1284420
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.728
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore