21702-0517
Description
21702-0517 HI-PERFORMANCE SEAL ; NON-RETURNABLE 34MM ID 57MM OD 10MM W
Part # 21702-0517
BDI # 22816387
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.344
Shaft Diameter - Millimeter:
34.138
Inch - Metric:
Inch
24060-0525
Description
24060-0525 HI-PERFORMANCE SEAL ; NON-RETURNABLE 34MM ID 62MM OD
Part # 24060-0525
BDI # 22843650
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.344
Shaft Diameter - Millimeter:
34.138
Inch - Metric:
Inch
21158-0523 OBSOLETE DO NOT USE 12/25
Description
21158-0523 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 34MM IDX62MM ODX10MM W
Part # 21158-0523 OBSOLETE DO NOT USE 12/25
BDI # 22819851
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.344
Shaft Diameter - Millimeter:
34.138
Inch - Metric:
Inch
21158-8072 OBSOLETE DO NOT USE 12/25
Description
21158-8072 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 34MM IDX62MM ODX10MM W
Part # 21158-8072 OBSOLETE DO NOT USE 12/25
BDI # 22839563
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.344
Shaft Diameter - Millimeter:
34.138
Inch - Metric:
Inch
21158-0511 OBSOLETE DO NOT USE 12/25
Description
21158-0511 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 34MM IDX53MM ODX10MM W
Part # 21158-0511 OBSOLETE DO NOT USE 12/25
BDI # 22817789
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.344
Shaft Diameter - Millimeter:
34.138
Inch - Metric:
Inch