2309KJ
Description
2309KJ SELF ALIGNING BALL BEARING ; 45MM BOREX100MM ODX36MM W 2-ROW
Part # 2309KJ
BDI # 1184659
Features
Enclosure:
Open
Outer Race Width - Millimeter:
36
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2317KJ
Description
2317KJ SELF ALIGNING BALL BEARING ; 85MM DIA BORE 180MM OD 60MM W
Part # 2317KJ
BDI # 1184849
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1218KJ
Description
1218KJ SELF ALIGNING BALL BEARING ; 90MM BOREX160MM ODX30MM W 2-ROW
Part # 1218KJ
BDI # 1183706
Features
Enclosure:
Open
Outer Race Width - Millimeter:
30
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1215KJ
Description
1215KJ SELF ALIGNING BALL BEARING ; 75MM BOREX130MM ODX25MM W 2-ROW
Part # 1215KJ
BDI # 1183694
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1214KJ
Description
1214KJ SELF ALIGNING BALL BEARING ; 70MM DIA BORE 125MM OD 24MM W 2-ROW
Part # 1214KJ
BDI # 1183692
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing