1203TN
Description
1203TN SELF ALIGNING BALL BEARING ; 17MM BOREX40MM ODX12MM W 2-ROW
Part # 1203TN
BDI # 1412582
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2220KJ
Description
2220KJ SELF ALIGNING BALL BEARING ; 100MM BOREX180MM ODX46MM W 2-ROW
Part # 2220KJ
BDI # 1184016
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1320KJC3
Description
1320KJC3 SELF ALIGNING BALL BEARING ; 100MM BORE 215MM OD 47MM W 2ROW
Part # 1320KJC3
BDI # 17762641
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1213KTN
Description
1213KTN SELF ALIGNING BALL BEARING ; 65MM BOREX120MM ODX23MM W 2-ROW
Part # 1213KTN
BDI # 1412596
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1306TN
Description
1306TN SELF ALIGNING BALL BEARING ; 30MM BOREX72MM ODX19MM W 2-ROW
Part # 1306TN
BDI # 1412610
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing