2317KJ
Description
2317KJ SELF ALIGNING BALL BEARING ; 85MM DIA BORE 180MM OD 60MM W
Part # 2317KJ
BDI # 1184849
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1317J
Description
1317J SELF ALIGNING BALL BEARING ; 85MM BOREX180MM ODX41MM W 2-ROW
Part # 1317J
BDI # 1183811
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1218KJ
Description
1218KJ SELF ALIGNING BALL BEARING ; 90MM BOREX160MM ODX30MM W 2-ROW
Part # 1218KJ
BDI # 1183706
Features
Enclosure:
Open
Outer Race Width - Millimeter:
30
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1315KJ
Description
1315KJ SELF ALIGNING BALL BEARING ; 75MM BOREX160MM ODX37MM W 2-ROW
Part # 1315KJ
BDI # 1183806
Features
Enclosure:
Open
Outer Race Width - Millimeter:
37
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1219J
Description
1219J SELF ALIGNING BALL BEARING ; 95MM DIA BORE 170MM OD 32MM W 2-ROW
Part # 1219J
BDI # 1183707
Features
Enclosure:
Open
Outer Race Width - Millimeter:
32
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing