PHE L110X140SPACER
Description
PHE L110X140SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L110X140SPACER
BDI # 1281540
Features
Component:
Spacer Assembly
Width - Millimeter:
140
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
105Nm
Width - Inch:
5.512
PHE L100X140SPACER
Description
PHE L100X140SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L100X140SPACER
BDI # 1281538
Features
Component:
Spacer Assembly
Width - Millimeter:
140
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
55.4Nm
Width - Inch:
5.512
PHE L150X140SPACER
Description
PHE L150X140SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L150X140SPACER
BDI # 1281542
Features
Component:
Spacer Assembly
Width - Millimeter:
140
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.78
Outside Diameter - Millimeter:
96
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
150Nm
Width - Inch:
5.512
PHE L190X140SPACER
Description
PHE L190X140SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L190X140SPACER
BDI # 1281544
Features
Component:
Spacer Assembly
Width - Millimeter:
140
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
200Nm
Width - Inch:
5.512
PHE L225X140SPACER
Description
PHE L225X140SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L225X140SPACER
BDI # 1281546
Features
Component:
Spacer Assembly
Width - Millimeter:
140
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
280Nm
Width - Inch:
5.512