Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Plain Style | Type A | Without Hub | Minimum Bore 1-5/16
Global Part Number GPN:
671758
Pressure Angle:
14.5
S314 X 2IN KW
Description
S314 X 2IN KW SPUR GEAR ; POR SLIP FIT
Part # S314 X 2IN KW
BDI # 24026312
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
118.542