NS7956-16T_1-3/8IN_1KW1SS_PA
Description
NS7956-16T_1-3/8IN_1KW1SS_PA SPROCKET ; 614-167-10 1 KEYWAY SETSCREW PA MATL
Part # NS7956-16T_1-3/8IN_1KW1SS_PA
BDI # 27848500
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.41
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
7950 Series Molded Split
Pitch Diameter - Millimeter:
162.814
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore
NS7956-16T 1-1/4IN KWSS
Description
NS7956-16T 1-1/4IN KWSS SPROCKET ; 614-167-1 MOLDED SPLIT NON RETURNABLE
Part # NS7956-16T 1-1/4IN KWSS
BDI # 19435148
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore
NS7956-16T-30MM-KWSS
Description
NS7956-16T-30MM-KWSS ; MOLDED SPLIT SPROCKET NON RETURNABLE
Part # NS7956-16T-30MM-KWSS
BDI # 24116508
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.41
Pitch - Millimeter:
31.75
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
7950 Series Molded Split
Pitch Diameter - Millimeter:
162.814
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore
NS7956-16T-1IN-KWSS-PA 614-167-4
Description
NS7956-16T-1IN-KWSS-PA SPROCKET ; 614-167-4 MOLDED SPLIT NON RETURNABLE
Part # NS7956-16T-1IN-KWSS-PA 614-167-4
BDI # 24116476
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore
NS7956-16T 1-1/4IN IDL
Description
NS7956-16T 1-1/4IN IDL SPROCKET ; 614-167-7 MOLDED SPLIT NON RETURNABLE
Part # NS7956-16T 1-1/4IN IDL
BDI # 19435147
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Idler Bore