Page 1 of 16

Next

Compare
820/815-21T 1IN KWSS

COMPARE

820/815-21T 1IN KWSS

Description
CI820/815-21T 1IN KWSS SPROCKET ; POR 401-160-11 NON-SPLIT NON RETURNABLE

REXNORD

Part # 820/815-21T 1IN KWSS

BDI # 18142125

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body | With Set Screw
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
821-21T RB 1IN

COMPARE

821-21T RB 1IN

Description
CI821-21T RB 1IN SPROCKET ; POR 401-308-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 821-21T RB 1IN

BDI # 18141860

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
815BS21 1

COMPARE

815BS21 1

Description
815BS21 1 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 815BS21 1

BDI # 625468

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
614-237-3

COMPARE

614-237-3

Description
NS8500-21T-1-1/4IN-1KW1SS-PA SPROCKET ; 614-237-3 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # 614-237-3

BDI # 21473867

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.079
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.007
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS7700-21T 1-1/4IN KWSS

COMPARE

NS7700-21T 1-1/4IN KWSS

Description
NS7700-21T 1-1/4IN KWSS SPROCKET ; 614-63-3 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS7700-21T 1-1/4IN KWSS

BDI # 18145643

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.71
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.72
Other Features: With Set Screw
Pitch Diameter - Millimeter: 170.434
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY